
Solid Carbide Mini End Mill, Uncoated, 1.5 mm
Mfr # 202262 1,5
Zoro # G414383901
product price: $20.59
/eaKey Features
Maximum Cutting Depth Ap Max When Side Milling
3 mm
Feed Fz For Side Milling in Steel < 750 N/mm2
0.006 mm
Color Ring
without
Corner Chamfer Angle
45 Degrees
Shank Form
HA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
202262 1,5
Zoro #
G414383901
UPC #
-
Country of Origin
China
Dimensions
Maximum Cutting Depth Ap Max When Side Milling
3 mm
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.75 mm
Milling Diameter
1.5 mm
Overall Length
38 mm
Length of Cut
3 mm
Shank Dia.
3 mm
Details
Feed Fz For Side Milling in Steel < 750 N/mm2
0.006 mm
Color Ring
without
Corner Chamfer Angle
45 Degrees
Shank Form
HA
Type of Product
End Mill
Correction Factor Fz
1.25
Number of Flutes
3
Shank Type
Parallel shank to h6
Cutting Direction
horizontal, oblique and vertical
Coolant Through
No
End Mill Material
Carbide
End Mill Style
Chamfer
Type
N
Finish
uncoated
Helix Angle
30 Degrees
Description
Shank similar to DIN 6535 HB. Save on regrinding costs: It is cheaper to use solid carbide mini milling cutters to the wear limit than to regrind them. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 3 Helix angle: 30 degrees Direction of infeed: horizontal, oblique and vertical Shank: Parallel shank to h6 No. of teeth Z: 3 Flute length Lc: 3 mm Overall length L: 38 mm Shank Dia. Ds: 3 mm Shank form: HA Feed fz for slot milling in steel < 750 N/mm2: 0.005 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.