Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Mini End Mill, Uncoated, 1.6 mm

  • Mfr # 202262 1,6

  • Zoro # G514383900


product price: $20.59
/ea

Key Features

Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.8 mm
Shank Form
HA
Maximum Cutting Depth Ap Max When Side Milling
3 mm
Corner Chamfer Angle
45 Degrees
Tolerance Nominal Diameter
e8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202262 1,6
Zoro #
G514383900
UPC #
-
Country of Origin
China

Dimensions

Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.8 mm
Maximum Cutting Depth Ap Max When Side Milling
3 mm
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.01 mm
Shank Dia.
3 mm
Milling Diameter
1.6 mm
Length of Cut
3 mm
Overall Length
38 mm

Details

Shank Form
HA
Corner Chamfer Angle
45 Degrees
Correction Factor Fz
1.25
Feed Fz For Side Milling in Steel < 750 N/mm2
0.006 mm
Color Ring
without
Type of Product
End Mill
Finish
uncoated
Cutting Direction
horizontal, oblique and vertical
End Mill Material
Carbide
Shank Type
Parallel shank to h6
End Mill Style
Chamfer
Helix Angle
30 Degrees
Coolant Through
No
Type
N
Number of Flutes
3

Description

Shank similar to DIN 6535 HB. Save on regrinding costs: It is cheaper to use solid carbide mini milling cutters to the wear limit than to regrind them. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 3 Helix angle: 30 degrees Direction of infeed: horizontal, oblique and vertical Shank: Parallel shank to h6 No. of teeth Z: 3 Flute length Lc: 3 mm Overall length L: 38 mm Shank Dia. Ds: 3 mm Shank form: HA Feed fz for slot milling in steel < 750 N/mm2: 0.005 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.