
Solid Carbide Mini End Mill, Uncoated, 1.6 mm
Mfr # 202266 1,6
Zoro # G714383519
product price: $20.59
/eaKey Features
Shank Form
HA
Correction Factor Fz
1.25
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.8 mm
Corner Chamfer Angle
90 Degrees
Color Ring
without
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
202266 1,6
Zoro #
G714383519
UPC #
-
Country of Origin
China
Dimensions
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.8 mm
Maximum Cutting Depth Ap Max When Side Milling
3 mm
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.01 mm
Milling Diameter
1.6 mm
Shank Dia.
3 mm
Length of Cut
3 mm
Overall Length
38 mm
Details
Shank Form
HA
Correction Factor Fz
1.25
Corner Chamfer Angle
90 Degrees
Color Ring
without
Type of Product
End Mill
Feed Fz For Side Milling in Steel < 750 N/mm2
0.006 mm
Finish
uncoated
Helix Angle
45 Degrees
End Mill Material
Carbide
Type
N
Cutting Direction
horizontal, oblique and vertical
Number of Flutes
3
Shank Type
Parallel shank to h6
End Mill Style
Square
Coolant Through
No
Feed Fz For Side Milling in Steel < 750 N/mm2
0.006 mm
Description
Shank similar to DIN 6535 HB. Save on regrinding costs: It is cheaper to use solid carbide mini milling cutters to the wear limit than to regrind them. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: Parallel shank to h6 No. of teeth Z: 3 Flute length Lc: 3 mm Overall length L: 38 mm Shank Dia. Ds: 3 mm Shank form: HA Feed fz for slot milling in steel < 750 N/mm2: 0.005 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.