Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Mini End Mill, Uncoated, 2 mm

  • Mfr # 202266 2

  • Zoro # G814384232


product price: $20.59
/ea

Key Features

Min. Cutting Depth
0.01 mm
Feed Fz For Side Milling in Steel < 750 N/mm2
0.011 mm
Color Ring
without
Maximum Cutting Depth Ap Max When Slot Milling From Solid
1 mm
Correction Factor Fz
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202266 2
Zoro #
G814384232
UPC #
-
Country of Origin
China

Dimensions

Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
1 mm
Milling Diameter
2 mm
Length of Cut
4 mm
Maximum Cutting Depth Ap Max When Side Milling
4 mm
Tolerance Nominal Diameter
e8
Overall Length
45 mm
Shank Dia.
6 mm

Details

Feed Fz For Side Milling in Steel < 750 N/mm2
0.011 mm
Color Ring
without
Correction Factor Fz
1.25
Finish
uncoated
Type
N
Helix Angle
45 Degrees
Corner Chamfer Angle
90 Degrees
Cutting Direction
horizontal, oblique and vertical
Type of Product
End Mill
Shank Type
HB with h6
Coolant Through
No
End Mill Style
Square
Shank Form
HB
End Mill Material
Carbide
Number of Flutes
3

Description

Shank similar to DIN 6535 HB. Save on regrinding costs: It is cheaper to use solid carbide mini milling cutters to the wear limit than to regrind them. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: HB with h6 No. of teeth Z: 3 Flute length Lc: 4 mm Overall length L: 45 mm Shank Dia. Ds: 6 mm Shank form: HB Feed fz for slot milling in steel < 750 N/mm2: 0.01 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.