
Solid Carbide Mini End Mill, Uncoated, 8.7 mm
Mfr # 202266 8,7
Zoro # G114384161
product price: $39.79
/eaKey Features
Feed Fz For Side Milling in Steel < 750 N/mm2
0.08 mm
Correction Factor Fz
1.25
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
e8
Type of Product
End Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
202266 8,7
Zoro #
G114384161
UPC #
-
Country of Origin
China
Dimensions
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
8.7 mm
Maximum Cutting Depth Ap Max When Side Milling
11 mm
Milling Diameter
8.7 mm
Length of Cut
11 mm
Shank Dia.
10 mm
Overall Length
55 mm
Details
Feed Fz For Side Milling in Steel < 750 N/mm2
0.08 mm
Correction Factor Fz
1.25
Type of Product
End Mill
Corner Chamfer Angle
90 Degrees
Shank Form
HB
Color Ring
without
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
Number of Flutes
3
Type
N
Helix Angle
45 Degrees
End Mill Material
Carbide
Shank Type
HB with h6
End Mill Style
Square
Finish
uncoated
Description
Shank similar to DIN 6535 HB. Save on regrinding costs: It is cheaper to use solid carbide mini milling cutters to the wear limit than to regrind them. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: HB with h6 No. of teeth Z: 3 Flute length Lc: 11 mm Overall length L: 55 mm Shank Dia. Ds: 10 mm Shank form: HB Feed fz for slot milling in steel < 750 N/mm2: 0.05 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.