
Solid Carbide Roughing End Mill, TiAlN Coated, 8 mm
Mfr # 205715 8
Zoro # G314380956
product price: $89.59
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
205715 8
Zoro #
G314380956
UPC #
-
Country of Origin
Netherlands
Description
Dimensions similar to DIN 6527. optimized special knuckle profile for roughing. Very high metal removal rate. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Tolerance nominal Dia. d11 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 19 mm Overall length L: 63 mm Shank Dia. Ds: 8 mm Corner chamfer width at 45 Deg: 0.2 mm Feed fz for slot milling in steel < 900 N/mm2: 0.04 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.