
Solid Carbide TPC End Mill, with Chip Separators, TiAlN Coated, 10 mm
Mfr # 203095 10
Zoro # G114384697
product price: $98.35
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
203095 10
Zoro #
G114384697
UPC #
-
Country of Origin
Germany
Description
High-performance end mill for general-purpose applications, specially designed for TPC applications. Strengthened core. optimized bending strength due to the use of ultra-fine grain substrates. Offset chip breakers for controlled chip breaking. Note: hmax: The values stated in the table are maximum values. For finishing operations we recommend items No. 204012, 204014 and 204015. ae max = 0.07xD for TPC machining. Tolerance nominal Dia. f8 No. of teeth Z: 5 Helix angle: 40 degrees Direction of infeed: horizontal and oblique Shank: DIN 6535 HB to h6 Balance quality with shank: G 2.5 with HB No. of teeth Z: 5 Flute length Lc: 30 mm Overhang length L1 incl. recess: 35 mm Recess Dia. D1: 9.8 mm Overall length L: 80 mm Shank Dia. Ds: 10 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.