Spare cutter wheel for copper / aluminium / stainless steel pipes

  • Mfr # 819620

  • Zoro # G910591695


product price: $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Cutter Wheel Diameter
19 mm
Cutter Wheel Width
6.25 mm
Cutter Wheel Bore
4.85 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
819620
Zoro #
G910591695
UPC #
4045197379993
Country of Origin
Spain

Dimensions

Cutter Wheel Diameter
19 mm
Cutter Wheel Width
6.25 mm

Details

Cutter Wheel Bore
4.85 mm

Description

Suitable for: Plastic pipe cutter No. 819625. Cutter wheel : 19 mm Cutter wheel width: 6.25 mm Cutter wheel bore: 4.85 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.