Zoro Homepage

Square Shoulder Mill, with Bore, 40mm Diameter, 6 Inserts

  • Mfr # 215853 40/6

  • Zoro # G616121387


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
40 mm
Insert Screw
219814 (8IP; 1.2 Nm)
Overall Length
40 mm
Cutting Angle
90°
Ramping Angle
0.41°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215853 40/6
Zoro #
G616121387
UPC #
-
Country of Origin
Germany

Dimensions

Cutting Dia.
40 mm
Overall Length
40 mm
Diameter 3
37 mm
Ramping Length for αmax
34.85 mm
Mounting Bore Dia.
16 mm
Shank Size
16
Free length
40 mm

Details

Insert Screw
219814 (8IP; 1.2 Nm)
Item
End / face mill
Cutting Angle
90°
Ramping Angle
0.41°
Dia/No. of Cutting Edges
40 mm/6
Fz Helix
0.5
Circular Interpolation Milling - Dmax
78 mm
Circular Interpolation Milling - Dmin
77 mm
Shank Type
With Bore
Axial Rake Angle
Machining Strategy
MTC
Number of Teeth
6

Description

Note: Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP. Machining strategy: MTC Overall length Ltot: 40 mm Mounting bore : 16 mm Circular interpolation millingDmin: 77 mm Circular interpolation millingDmax: 78 mm Ramping angle max: 0.41 degrees Ramping length L for max: 34.85 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.