Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Shoulder Mill, with Bore, 50mm Diameter, 5 Inserts

  • Mfr # 215717 50/5

  • Zoro # G816121392


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Cutting Angle
90°
Insert Screw
219812 (15IP; 5.0 Nm)
Overall Length
40 mm
Cutting Dia.
50 mm
Number of Teeth
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
215717 50/5
Zoro #
G816121392
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
40 mm
Cutting Dia.
50 mm
Shank Size
22
Mounting Bore Dia.
22 mm
Free length
40 mm

Details

Cutting Angle
90°
Insert Screw
219812 (15IP; 5.0 Nm)
Item
End / face mill
Number of Teeth
5
Dia/No. of Cutting Edges
50 mm/5
Shank Type
With Bore

Description

Version: Indexable face mill with irregular pitch for very smooth cutting. Without through-coolant feed. Note: Use GARANT torque screwdriver TQ No. 211750 size 5.0 with bit No. 674252 size 15IP. Spacing of the cutters: unequal spacing Overall length Ltot: 40 mm Mounting bore : 22 mm suitable indexable insert: AP.. 16.. Pack of insert screws: 219812 15IP- 5.0 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.