Zoro Homepage

Square Shoulder Mill, with Bore, 50mm Diameter, 7 Inserts

  • Mfr # 215853 50/7

  • Zoro # G616121455


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
50 mm
Insert Screw
219814 (8IP; 1.2 Nm)
Cutting Angle
90°
Overall Length
40 mm
Axial Rake Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215853 50/7
Zoro #
G616121455
UPC #
-
Country of Origin
Germany

Dimensions

Cutting Dia.
50 mm
Overall Length
40 mm
Diameter 3
47 mm
Free length
40 mm
Mounting Bore Dia.
22 mm
Shank Size
22
Ramping Length for αmax
44.85 mm

Details

Item
End / face mill
Insert Screw
219814 (8IP; 1.2 Nm)
Cutting Angle
90°
Axial Rake Angle
Circular Interpolation Milling - Dmax
98 mm
Machining Strategy
MTC
Dia/No. of Cutting Edges
50 mm/7
Fz Helix
0.5
Circular Interpolation Milling - Dmin
97 mm
Shank Type
With Bore
Number of Teeth
7
Ramping Angle
0.32°

Description

Note: Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP. Machining strategy: MTC Overall length Ltot: 40 mm Mounting bore : 22 mm Circular interpolation millingDmin: 97 mm Circular interpolation millingDmax: 98 mm Ramping angle max: 0.32 degrees Ramping length L for max: 44.85 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.