Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Boring Bar Set, 3 Pieces, for CC 3 Inserts, Left-Hand

  • Mfr # 260037 SET09

  • Zoro # G414821359


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Type
SET09
Clamping Height
15 mm; 18 mm; 23 mm
Center Offset
10.7 mm, 10.5 mm, 14.5 mm
Insert Shape
80 Degrees Diamond
Standards
DIN 8024
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260037 SET09
Zoro #
G414821359
UPC #
-
Country of Origin
China

Dimensions

Clamping Height
15 mm; 18 mm; 23 mm
Max. Bore Dia.
3 x D
Min. Pre-Drill Diameter Dmin
20 mm; 25 mm; 28 mm
Overall Length
180 mm, 200 mm

Details

Type
SET09
Center Offset
10.7 mm, 10.5 mm, 14.5 mm
Insert Shape
80 Degrees Diamond
Standards
DIN 8024
Item
Boring bar
Coolant Through
Yes
ISO Number
A25R SCLCR/L09, A16Q SCLCR/L09, A20R SCLCR/L09
Cutting Direction
Left-Hand

Description

Supplied with: Plastic case Through-coolant: yes Standard: DIN 8024 ISO code toolholder: A25R SCLCR/L09 ISO code toolholder: A16Q SCLCR/L09 ISO code toolholder: A20R SCLCR/L09 suitable indexable insert: CC 09T3 Minimum pre-drill Diametermin: 20 mm Minimum pre-drill Diametermin: 25 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.