Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Boring Bar Set, 3 Pieces, for CC 3 Inserts, Right-Hand

  • Mfr # 260036 SET09

  • Zoro # G314821336


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Type
SET09
Standards
DIN 8024
Cutting Direction
Right-Hand
Overall Length
180 mm, 200 mm
Clamping Height
15 mm; 18 mm; 23 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260036 SET09
Zoro #
G314821336
UPC #
-
Country of Origin
China

Dimensions

Overall Length
180 mm, 200 mm
Clamping Height
15 mm; 18 mm; 23 mm
Min. Pre-Drill Diameter Dmin
20 mm; 25 mm; 28 mm
Max. Bore Dia.
3 x D

Details

Type
SET09
Standards
DIN 8024
Item
Boring bar
Cutting Direction
Right-Hand
Center Offset
10.7 mm, 10.5 mm, 14.5 mm
ISO Number
A16Q SCLCR/L09, A25R SCLCR/L09, A20R SCLCR/L09
Coolant Through
Yes
Insert Shape
80 Degrees Diamond

Description

Supplied with: Plastic case Through-coolant: yes Standard: DIN 8024 ISO code toolholder: A16Q SCLCR/L09 ISO code toolholder: A25R SCLCR/L09 ISO code toolholder: A20R SCLCR/L09 suitable indexable insert: CC 09T3 Minimum pre-drill Diametermin: 20 mm Minimum pre-drill Diametermin: 25 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.