Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Boring Bar Set, 3 Pieces, for DC 2 Inserts, Right-Hand

  • Mfr # 260348 SET07

  • Zoro # G914821279


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Head Length
22.5 mm, 27.5 mm, 40.5 mm
Max. Bore Dia.
3 x D
Overall Length
100 mm, 125 mm, 150 mm
Neck Width
8 mm, 10 mm, 12 mm
ISO Number
S0810H SDUCR07; S1012K SDUCR07; S1216M SDUCR07
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260348 SET07
Zoro #
G914821279
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Head Length
22.5 mm, 27.5 mm, 40.5 mm
Max. Bore Dia.
3 x D
Overall Length
100 mm, 125 mm, 150 mm
Neck Width
8 mm, 10 mm, 12 mm
Clamping Height
9 mm; 11 mm; 15 mm
Min. Pre-Drill Diameter Dmin
12 mm; 15.5 mm; 18 mm

Details

Item
Boring bar
ISO Number
S0810H SDUCR07; S1012K SDUCR07; S1216M SDUCR07
Center Offset
6.5 mm, 9 mm, 11 mm
Insert Shape
55 Degrees Diamond
Cutting Direction
Right-Hand

Description

Without through-coolant feed. Supplied with: Plastic case Boring depth up to: 3xD Standard: Works standard ISO code toolholder: S0810H SDUCR07, S1012K SDUCR07, S1216M SDUCR07 suitable indexable insert: DC 0702 Minimum pre-drill Diametermin: 12 mm Minimum pre-drill Diametermin: 15.5 mm Minimum pre-drill Diametermin: 18 mm Center offset L3: 6.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.