Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Boring Bar Set, 3 Pieces, for DC 3 Inserts, Left-Hand

  • Mfr # 260347 SET11

  • Zoro # G814821348


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Overall Length
180 mm, 200 mm
Insert Shape
55 Degrees Diamond
Clamping Height
15 mm; 18 mm; 23 mm
Type
SET11
Cutting Direction
Left-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260347 SET11
Zoro #
G814821348
UPC #
-
Country of Origin
China

Dimensions

Overall Length
180 mm, 200 mm
Clamping Height
15 mm; 18 mm; 23 mm
Min. Pre-Drill Diameter Dmin
25 mm; 27 mm; 32 mm
Max. Bore Dia.
3 x D

Details

Item
Boring bar
Insert Shape
55 Degrees Diamond
Type
SET11
Cutting Direction
Left-Hand
Coolant Through
Yes
ISO Number
A16Q SDUCR/L11, A20R SDUCR/L11, A25R SDUCR/L11
Center Offset
13.6 mm, 16 mm, 18.5 mm
Standards
DIN 8024

Description

Supplied with: Plastic case Through-coolant: yes Standard: DIN 8024 ISO code toolholder: A16Q SDUCR/L11 ISO code toolholder: A20R SDUCR/L11 ISO code toolholder: A25R SDUCR/L11 suitable indexable insert: DC 11T3 Minimum pre-drill Diametermin: 25 mm Minimum pre-drill Diametermin: 27 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.