Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Boring Bar Set, 3 Pieces Left-Hand, Type: 1

  • Mfr # 255161 1

  • Zoro # G714820342


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Cutting Direction
Left-Hand
Standard
DIN 8024
Tool material
HSS
Type
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255161 1
Zoro #
G714820342
UPC #
-
Country of Origin
India

Dimensions

Clamping Height
15.25 mm, 19 mm

Details

Insert Shape
Diamond
Cutting Direction
Left-Hand
Standard
DIN 8024
Tool material
HSS
Type
1

Description

Boring bar set, steel, without IC 1 Standard: DIN 8024 ISO code toolholder: S16R PCLNL09, S20S PDUNL11, S16M PWLNL06 suitable indexable insert: CN.. 09T3.., DN.. 1104.., WN.. 0604.. Minimum pre-drill Diametermin: 20 mm Minimum pre-drill Diametermin: 25 mm Minimum pre-drill Diametermin: 20 mm Center offset L3: 11 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.