Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Boring Bar Set, 3 Pieces Left-Hand, Type: 2

  • Mfr # 255161 2

  • Zoro # G714820304


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Type
2
Tool material
HSS
Insert Shape
Diamond
Cutting Direction
Left-Hand
Clamping Height
19 mm, 24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255161 2
Zoro #
G714820304
UPC #
-
Country of Origin
India

Dimensions

Clamping Height
19 mm, 24 mm

Details

Type
2
Tool material
HSS
Insert Shape
Diamond
Cutting Direction
Left-Hand
Standard
DIN 8024

Description

Boring bar set, steel, without IC 2 Standard: DIN 8024 ISO code toolholder: S20S PCLNL09, S25S PDUNL11, S20Q PWLNL06 suitable indexable insert: CN.. 09T3.., DN.. 1104.., WN.. 0604.. Minimum pre-drill Diametermin: 25 mm Minimum pre-drill Diametermin: 32 mm Minimum pre-drill Diametermin: 25 mm Center offset L3: 13 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.