Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Boring Bar Set, 4 Pieces, for CC 2 Inserts, Left-Hand

  • Mfr # 260037 SET06

  • Zoro # G014821322


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Type
SET06
Max. Bore Dia.
3 x D
Head Length
22 mm, 27 mm, 33 mm, 42 mm
Neck Width
6 mm, 8 mm, 10 mm, 12 mm
Insert Shape
80 Degrees Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260037 SET06
Zoro #
G014821322
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Max. Bore Dia.
3 x D
Head Length
22 mm, 27 mm, 33 mm, 42 mm
Neck Width
6 mm, 8 mm, 10 mm, 12 mm
Clamping Height
7 mm; 9 mm; 11 mm; 15 mm
Overall Length
100 mm, 110 mm, 125 mm, 150 mm
Min. Pre-Drill Diameter Dmin
8 mm; 11 mm; 13 mm; 16 mm

Details

Type
SET06
Insert Shape
80 Degrees Diamond
Item
Boring bar
ISO Number
A0810J SCLCR/L06, A1012K SCLCR/L06, A0608H SCLCR/L06, A1216M SCLCR/L06
Coolant Through
Yes
Center Offset
4 mm, 6 mm, 7 mm, 9 mm
Cutting Direction
Left-Hand

Description

Supplied with: Plastic case Through-coolant: yes Standard: Works standard ISO code toolholder: A0810J SCLCR/L06 ISO code toolholder: A1012K SCLCR/L06 ISO code toolholder: A0608H SCLCR/L06 ISO code toolholder: A1216M SCLCR/L06 suitable indexable insert: CC 0602 Minimum pre-drill Diametermin: 8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.