
Striking Face Open End Wrench, 15 Deg, Black Special Steel, 46 mm
Mfr # 613401 46
Zoro # G214386744
product price: $79.99
/ea
Free Shipping & Returns
Key Features
Overall Length
250 mm
Standards
DIN 133
Wrench Material
Special steel
Maximum Jaw Height h
20.5 mm
Manufacturing process
Drop Forged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
613401 46
Zoro #
G214386744
UPC #
-
Country of Origin
India
Dimensions
Overall Length
250 mm
Size
46 mm
Maximum Jaw Height h
20.5 mm
Details
Standards
DIN 133
Wrench Material
Special steel
Manufacturing process
Drop Forged
Jaw position 1
15 Degrees
Description
Sturdy design, drop-forged. Tightly toleranced jaw width, jaw angle 15 Deg. Standard: DIN 133 Material: Special steel, surface finish black. wrench length L: 250 mm Head thickness hmax: 20.5 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.