
Striking Face Open End Wrench, 15 Deg, Black Special Steel, 50 mm
Mfr # 613401 50
Zoro # G514386710
product price: $91.99
/ea
Free Shipping & Returns
Key Features
Standards
DIN 133
Wrench Material
Special steel
Jaw position 1
15 Degrees
Maximum Jaw Height h
21 mm
Manufacturing process
Drop Forged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
613401 50
Zoro #
G514386710
UPC #
-
Country of Origin
India
Dimensions
Size
50 mm
Maximum Jaw Height h
21 mm
Details
Standards
DIN 133
Wrench Material
Special steel
Jaw position 1
15 Degrees
Manufacturing process
Drop Forged
Description
Sturdy design, drop-forged. Tightly toleranced jaw width, jaw angle 15 Deg. Standard: DIN 133 Material: Special steel, surface finish black. wrench length L: 272 mm Head thickness hmax: 21 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.