Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Striking Face Open End Wrench, 15 Deg, Black Special Steel, 75 mm

  • Mfr # 613401 75

  • Zoro # G014386951


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Overall Length
380 mm
Standards
DIN 133
Wrench Material
Special steel
Manufacturing process
Drop Forged
Jaw position 1
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
613401 75
Zoro #
G014386951
UPC #
-
Country of Origin
India

Dimensions

Overall Length
380 mm
Size
75 mm

Details

Standards
DIN 133
Wrench Material
Special steel
Manufacturing process
Drop Forged
Jaw position 1
15 Degrees

Description

Sturdy design, drop-forged. Tightly toleranced jaw width, jaw angle 15 Deg. Standard: DIN 133 Material: Special steel, surface finish black. wrench length L: 380 mm Head thickness hmax: 31.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.