Striking Face Open End Wrench, 15 Deg, Black Special Steel, 80 mm

  • Mfr # 613401 80

  • Zoro # G114386967


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Standards
DIN 133
Wrench Material
Special steel
Maximum Jaw Height h
34.5 mm
Manufacturing process
Drop Forged
Jaw position 1
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
613401 80
Zoro #
G114386967
UPC #
-
Country of Origin
India

Dimensions

Size
80 mm
Maximum Jaw Height h
34.5 mm

Details

Standards
DIN 133
Wrench Material
Special steel
Manufacturing process
Drop Forged
Jaw position 1
15 Degrees

Description

Sturdy design, drop-forged. Tightly toleranced jaw width, jaw angle 15 Deg. Standard: DIN 133 Material: Special steel, surface finish black. wrench length L: 405 mm Head thickness hmax: 34.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.