Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stubby Pozidriv Screwdriver, with Multi-Component Power Grip, #1

  • Mfr # 668476 1

  • Zoro # G214386928


product price: $8.79
/ea

Key Features

Shank Length
25 mm
Cross-head size
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
668476 1
Zoro #
G214386928
UPC #
-
Country of Origin
Poland

Dimensions

Tip Size
#1
Shank Length
25 mm
Cross-head size
1

Description

Multi-component power grip. Blade of chrome vanadium steel, surface chrome-plated. Chrom-Top tips for optimum rust protection. for screw : 2.1 3 mm Blade length: 25 mm overall length: 82 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.