Zoro Homepage

Surface Brush, Brass Wire, 50 mm

  • Mfr # 574775 50

  • Zoro # G714501012


product price: $15.35
/ea

Key Features

Brush Dia.
50 mm
Wire Dia.
0.2 mm
Max. RPM
10500 RPM
Length of brush section H1
20 mm
Shank Diameter
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
574775 50
Zoro #
G714501012
UPC #
-
Country of Origin
China

Dimensions

Brush Dia.
50 mm
Wire Dia.
0.2 mm
Length of brush section H1
20 mm
Shank Diameter
6 mm

Details

Item
End brush
Max. RPM
10500 RPM

Description

Area brushes with shank 6 mm. Application: In straight die grinders, flexible shafts or on stationary machines. For cleaning and deburring small to medium-sized areas. Brush D1: 50 mm Length of brush section H1: 20 mm maximum speed: 10500 min-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.