Zoro Homepage

Tapping chuck, ER Synchro, Shank Diameter: 25 mm, for ER Collets: 16

  • Mfr # 338198 16

  • Zoro # G214777238


product price: $291.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
338198 16
Zoro #
G214777238
UPC #
-
Country of Origin
China

Description

With minimum length adjustment MLA, by means of a damping element. Internal coolant supply up to 50 bar. Increases the tool life of taps/thread formers. Application: On machining Centers with synchronised spindles. For compensating the difference in pitch between tap and synchronised spindle. For compensating the pitch tolerances of taps. Optional extras: ER collets for machine taps No. 309399 and 309447. Note: Do not degrease the synchro tapping chuck. Through-coolant: yes, with max. 50 bar Tapping range: M4 M12 Length compensation by compression: 0.5 mm Length compensation by tension: 0.5 mm External Dia D: 34 mm Internal Dia D1: 28 mm Overhang dimension A: 75 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.