
Taps, 3/8"-18, 3 Flutes, NPT
Mfr # 138095 3/8-18
Zoro # G414423911
product price: $84.15
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
Tap Thread Type
NPT
Overall Length
100
Shank Dia.
12 mm
Tap Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
138095 3/8-18
Zoro #
G414423911
UPC #
-
Country of Origin
Germany
Dimensions
Tap Thread Size
3/8"-18
Overall Length
100
Shank Dia.
12 mm
Details
Item
Taps
Number of Flutes
3
Tap Thread Type
NPT
Tap Finish
Uncoated
Tap Material
HSS E
Standards
Works standard
Description
HOLEX Clever Tap: Sturdy tap for conventional standard applications. High-quality HSS-E tool material and geometry for steels. Surface: Bronze-colored tempered thread profile. Application: Tapered pipe threads NPT to ANSI B1.20.1, for threads with sealants. See the table for the specified minimum size of the tapping hole. Recommendation: Tapping hole Dia. A: Pre-drill a plain hole, do not use a reamer. Tapping hole Dia. B: Pre-drill a plain hole then ream it using a 1:16 taper reamer see No. 162650. The taper bore Dia. can then be checked laterally by reference to the Dmax check dimension see table. Variant B for drilling the tapping hole offers the best process reliability for the tapping operation. Threads per inch: 18 Overall length L: 100 mm Shank Dia. Ds: 12 mm Shank square: 9 mm Tapping hole Dia. A: 9/16 in Tapping hole Dia. B: 14.1 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.