Zoro Homepage

Taps, 5/16"-24, UNF, 3 Flutes, Uncoated

  • Mfr # 138004 5/16-24

  • Zoro # G114424034


product price: $16.15
/ea

Key Features

Tap Thread Type
UNF
Number of Flutes
3
Tap Finish
Uncoated
Shank Dia.
8 mm
Standards
DIN 374
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
138004 5/16-24
Zoro #
G114424034
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
5/16"-24
Shank Dia.
8 mm
Overall Length
90

Details

Item
Taps
Tap Thread Type
UNF
Number of Flutes
3
Tap Finish
Uncoated
Standards
DIN 374
Tap Material
HSS E
Application
up to 2.5×D for blind holes

Description

HOLEX Clever Tap: Sturdy tap for conventional standard applications. High-quality HSS-E tool material and geometry for steels. Surface: Bronze-colored tempered thread profile. HSS-E Application: For UNF uniform fine threads ASME B1.1. Thread type: UNF Tool material: HSS E Standard: DIN 374 Threads per inch: 24 Thread Dia. 7.94 mm Overall length L: 90 mm Shank Dia. Ds: 8 mm Shank square: 6.2 mm Tapping hole Dia. 6.9 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.