
Taps, M14-1.5, MF, 3 Flutes
Mfr # 132845 14X1,5
Zoro # G114424157
product price: $46.29
/eaKey Features
Tap Thread Type
MF
Number of Flutes
3
Shank Dia.
11 mm
Application
up to 3×D for through holes
Tap Material
HSS E
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
132845 14X1,5
Zoro #
G114424157
UPC #
-
Country of Origin
Germany
Dimensions
Tap Thread Size
M14-1.5
Shank Dia.
11 mm
Details
Item
Taps
Tap Thread Type
MF
Number of Flutes
3
Application
up to 3×D for through holes
Tap Material
HSS E
Standards
DIN 374
Tap Finish
Uncoated
Description
With spiral point. HOLEX Clever Tap: Sturdy tap for conventional standard applications. High-quality HSS-E tool material and geometry for steels. Surface: Bronze-colored tempered thread profile.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.