
Taps, M20-2.5, 4 Flutes, M
Mfr # 131265 M20
Zoro # G414391494
product price: $73.89
/eaKey Features
Number of Flutes
4
Tap Thread Type
M
Shank Dia.
16 mm
Tap Finish
Uncoated
Tap Material
HSS E
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
131265 M20
Zoro #
G414391494
UPC #
-
Country of Origin
Germany
Dimensions
Tap Thread Size
M20-2.5
Shank Dia.
16 mm
Overall Length
140
Details
Item
Taps
Number of Flutes
4
Tap Thread Type
M
Tap Finish
Uncoated
Tap Material
HSS E
Standards
DIN 376
Description
With spiral point. HOLEX Clever Tap: Sturdy tap for conventional standard applications. High-quality HSS-E tool material and geometry for steels. Surface: Bronze-colored tempered
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.