
Taps, M3-0.5, M, 3 Flutes
Mfr # 131265 M3
Zoro # G014424240
product price: $13.35
/eaKey Features
Tap Thread Type
M
Number of Flutes
3
Shank Dia.
3.5 mm
Standards
DIN 371
Tap Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
131265 M3
Zoro #
G014424240
UPC #
-
Country of Origin
Germany
Dimensions
Tap Thread Size
M3-0.5
Shank Dia.
3.5 mm
Overall Length
56
Details
Item
Taps
Tap Thread Type
M
Number of Flutes
3
Standards
DIN 371
Tap Finish
Uncoated
Tap Material
HSS E
Description
With spiral point. HOLEX Clever Tap: Sturdy tap for conventional standard applications. High-quality HSS-E tool material and geometry for steels. Surface: Bronze-colored tempered
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.