Three-jaw Lathe Chuck, Steel with Short Taper Mount, DIN 702-3, Diameter/Taper: 200/6mm

  • Mfr # 312931 200/6

  • Zoro # G714832246


product price:  $1,143.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
312931 200/6
Zoro #
G714832246
UPC #
-
Country of Origin
China

Description

Manual chucks with gear scroll, centrically clamping. Body made of cast iron or steel. Gear scroll drop-forged, balanced, and hardened. Flanks of scroll and of jaw serrations are ground. High concentricity. Application: The chuck is always fitted to the spindle nose directly without an intermediate flange. For spindle noses DIN 55027 with studs and collar nuts. Standard: DIN 702-3. Supplied with: Includes: 1 set = 3 hardened inside jaws, stepped on the outside. 1 set = 3 hardened outside jaws, stepped on the inside. 1 clamping wrench and fastening screws or studs depending on the chuck. Optional extras: Spare and additional jaws No. 312971 312986. color code for accessories: HOLEX geared scroll chucks and jaws Aperture E: 55 mm Height without jaws H1: 78 mm Height with jaws H2: 107 mm centering Dia B: 106.4 mm Weight: 19 kg maximum speed: 4000 min-1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.