Zoro Homepage

Three square file, Cut 2, Length without tang: 200 mm

  • Mfr # 511210 200

  • Zoro # G209578307


product price: $11.69
/ea

Key Features

Profile Shape
C
Cut Type
2
Width
13 mm
Standards
DIN 7261
Shape
Three-Square, Taper Plain End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511210 200
Zoro #
G209578307
UPC #
4045197571625
Country of Origin
China

Dimensions

Width
13 mm
Blade Length
200 mm
Length Without Tang
200 mm

Details

Item
Engineer's file
Profile Shape
C
Cut Type
2
Standards
DIN 7261
Shape
Three-Square, Taper Plain End

Description

The blanks are forged and ground, manufactured with an exact cut of even density and depth using special machines. These non-convex files have tooth profiles appropriate to each grade of file. Cuts on all faces. Application: The quality file for workshop use with long tool life and high removal rate. Standard: DIN 7261 Form C Standard: DIN 7261 Width: 13 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.