Zoro Homepage

Tool Roll with 5 Shaft Pockets

  • Mfr # 692255 280X320

  • Zoro # G214501024


product price: $10.99
/ea

Key Features

Overall Length
280 mm
Width
320 mm
Type of tool storage
Shaft pockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
692255 280X320
Zoro #
G214501024
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Length
280 mm
Width
320 mm

Details

Type of tool storage
Shaft pockets

Description

High-quality tool textile bags as a companion for your day-to-day tasks. With reflector strips for good visibility. With shaped and stitched shaft pockets of varying sizes and cover flap for rolling up. The adjustable restraining strap and the plastic snap fastener for one-handed closure and opening ensure the tools are held securely. Material: Made from sturdy polyester fabric. Type of tool storage: Shaft pockets Number of tool pockets: 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.