Zoro Homepage
This item is Discontinued.
Holex Toolholder, Form B4 Radial, Left-Hand, Short, Shank Diameter: 50mm 319037 50

Toolholder, Form B4 Radial, Left-Hand, Short, Shank Diameter: 50mm (Discontinued)

  • Mfr # 319037 50
  • Zoro # G014777308
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319037 50
Zoro #
G014777308
UPC #
-
Country of Origin
India

Description

Case-hardened HRC 58 ± 2. All functional faces ground. With ball spray nozzles. Application: Mainly for external machining. Standard: ISO 10889 / DIN 69880 / VDI 3425, Blatt 2. Shape: B h1: 32 mm h2: 41 mm b1: 100 mm b2: 50 mm h5: 50 mm h6: 60 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.