Zoro Homepage
This item is Discontinued.
Holex Toolholder, Form C3 Axial, Right-Hand, Shank Diameter: 16mm 319127 16

Toolholder, Form C3 Axial, Right-Hand, Shank Diameter: 16mm (Discontinued)

  • Mfr # 319127 16
  • Zoro # G714777271
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319127 16
Zoro #
G714777271
UPC #
-
Country of Origin
India

Description

Case-hardened HRC 58 ± 2. All functional faces ground. With ball spray nozzles. Application: For face cutting in. Standard: ISO 10889 / DIN 69880 / VDI 3425, Blatt 2. Shape: C h1: 12 mm h2: 17 mm b1: 43 mm b2: 24 mm Shank width b3: 13 mm h5: 20 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.