Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toolholder with Taper Arbor, Form F, VDI 30, for MT shank: 3

  • Mfr # 319741 3

  • Zoro # G114777284


product price: $209.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319741 3
Zoro #
G114777284
UPC #
-
Country of Origin
India

Description

Application: For tools with MT shank. Standard: DIN ISO 10889 / DIN 69880 / VDI 3425, Blatt 2. Shape: F color code for VDI shanks: VDI 30 Collar Dia d2: 68 mm d3: 23.825 mm l1: 66 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.