Zoro Homepage

Toolholder with Taper Arbor, Form F, VDI 40, for MT shank: 4

  • Mfr # 319744 4

  • Zoro # G314777312


product price: $239.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319744 4
Zoro #
G314777312
UPC #
-
Country of Origin
India

Description

Application: For tools with MT shank. Standard: DIN ISO 10889 / DIN 69880 / VDI 3425, Blatt 2. Shape: F color code for VDI shanks: VDI 40 Collar Dia d2: 83 mm d3: 31.267 mm Dia d4: 68 mm l1: 80 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.