Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Try Square Accuracy, Class 2, Stock Length: 750X375 mm

  • Mfr # 452600 750X375

  • Zoro # G914556881


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Stock Length
750×375 mm
Accuracy
2
Shank Cross-Section
45×10 mm
Standards
DIN 875
Right Angle Tolerance
0.095 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452600 750X375
Zoro #
G914556881
UPC #
-
Country of Origin
Germany

Dimensions

Size
750X375 mm
Stock Length
750×375 mm

Details

Item
Try squares
Accuracy
2
Shank Cross-Section
45×10 mm
Standards
DIN 875
Right Angle Tolerance
0.095 mm

Description

All faces and edges ground. Inspection test faces ground. Application: For accurate general workshop work. Accuracy: DIN 875 / 2 angle tolerance e.g. for size 100x70 = 0.030 mm. Standard: DIN 875

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.