
Tubular Box Wrench, 18mm x 19mm
Mfr # 620502 18X19
Zoro # G914387447
product price: $25.59
/eaKey Features
Material
Chrome vanadium steel
Finish
Chrome-Plated
Width across flats 1
18 mm
Shaft external hexagon S
19 mm
Manufacturing process
Forged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
620502 18X19
Zoro #
G914387447
UPC #
-
Country of Origin
India
Dimensions
Nominal Size
18mm x 19mm
Width across flats 1
18 mm
Hole for tommybar Diameter
8 mm
Details
Item
Hexagon socket
Material
Chrome vanadium steel
Finish
Chrome-Plated
Shaft external hexagon S
19 mm
Manufacturing process
Forged
Description
Forged, with solid hexagon shaft for use with wrenches and cross-hole for tommy bar. Very strong, with deep hexagon sockets for projecting threads. Standard: hnlich DIN 896 A. Material: Chrome vanadium steel, chrome-plated. overall length: 165 mm Hole for tommybar : 8 mm Shaft external hexagon S: 19 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.