
Wheel Brush with Shank, 0.20 mm Brass Wire, Size: 30X6 mm
Mfr # 574360 30X6
Zoro # G214387567
product price: $7.15
/eaSold in multiples of 2 for $14.30
Key Features
Max. RPM
20000 RPM
Item - Wire Wheel Brushes
Wheel brush
Abrasive Shank Size
6 mm
Bristle Material
Brass wire
Twisted knotting
Waved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
574360 30X6
Zoro #
G214387567
UPC #
-
Country of Origin
China
Dimensions
Abrasive Shank Size
6 mm
Brush Dia.
30 mm
Size
30X6 mm
Length of brush section H1
6 mm
Bristle width L1
6 mm
Bristle thickness
0.2 mm
Details
Max. RPM
20000 RPM
Item - Wire Wheel Brushes
Wheel brush
Bristle Material
Brass wire
Twisted knotting
Waved
Description
Waved special high quality wire, shank 6 mm. Application: For portable grinders, on flexible drive machines or drills for brushing surfaces. High speeds improve the brush performance. For heavy-duty deburring and brushing of non-ferrous metals Brush D1: 30 mm Bristle width L1: 6 mm Length of brush section H1: 6 mm maximum speed: 20000 min-1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.