
BU25LEDFC9TPWA BX25 C9 LED Replacement Bulb 25 White Bulbs
Mfr # 9369216
Zoro # G116330326
product price: $43.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9369216
Zoro #
G116330326
UPC #
-
Country of Origin
China
Description
Features BX25 C9 LED Replacement Bulb Faceted Bulb Type: C9 Style: SMD Voltage: 120 volts Wattage: 0.6 watts Bulb Color: White Material Type: Acrylic SMD Service Mounted Device bulbs 40% brighter, equivalent to 7 diodes which last longer 25 Bulbs per box Specifications Dimension: 5.75in H x 6.25in W x 3.25in L Weight: 1.5 lbs
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.