
Holiday Bright Lights 266682 42 in. LED Lighted Birch Tree; Pure White (Discontinued)
- Mfr # 266682
- Zoro # G304040310
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
266682
Zoro #
G304040310
UPC #
810040991493
Country of Origin
China
Description
42", LED Lighted Birch Tree With Foldable Stand, 224 Lights, 5mm Pure White LED With 28Piece Flash Bulb, Ul 12V Power Adapter.
Features- Foldable stand
- 224 Lights
- 5mm pure white LED with 28Piece flash bulb
- Ul 12V power adapter
- Color: Pure White
- Size: 42"
- Weight: 2 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.