
Holiday Bright Lights 266686 16 in. Christmas Shimmer Sphere LED Light; Warm White (Discontinued)
- Mfr # 266686
- Zoro # G303797857
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
266686
Zoro #
G303797857
UPC #
819464023568
Country of Origin
China
Description
16", Warm White, Wire Shimmering LED Sphere, With 16 Branches & 8 Twinkling Bulbs, Gold Metallic Taped Wire With Warm White LED Bulbs At End Of Each Branch.
Features- Wire shimmering LED sphere
- 16 Branches & 8 twinkling bulbs
- For indoor and outdoor decor
- Perfect to hang in large trees as ornaments
- Gold metallic taped wire with warm white led bulbs at end of each branch
- Color: Warm White
- Size: 16"
- Christmas Theme: Shimmer Sphere
- Weight: 0.75 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.