
Holiday Bright Lights 266687 16 in. Christmas Shimmer Sphere LED Light; Multi Color (Discontinued)
- Mfr # 266687
- Zoro # G404014945
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
266687
Zoro #
G404014945
UPC #
819464023612
Country of Origin
China
Description
16", Multi, Wire Shimmering LED Sphere, With 16 Branches & 8 Twinkling Bulbs, Silver Metallic Taped Wire With Warm White LED Bulbs At End Of Each Branch.
Features- Wire shimmering LED sphere
- 16 Branches & 8 twinkling bulbs
- For indoor and outdoor decor
- Perfect to hang in large trees as ornaments
- Gold metallic taped wire with warm white led bulbs at end of each branch
- Color: Multi Color
- Size: 16"
- Christmas Theme: Shimmer Sphere
- Weight: 0.75 lbs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.