Shop All Modular Pipe and Rail Fittings
Hollaender
Structural Pipe Fitting, Rectangular Base Flange, Aluminum, 2 in Pipe Size
Mfr # 47-9
Zoro # G5779035
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Type Base Flange
- Tensile Strength 32510 lb
- Resists Corrosion
- Nominal Pipe Size (In.) 2 in
Product Information
- Brand Hollaender
- MFR # 47-9
- Zoro # G5779035
- UPC # 670396929546
- Country of Origin United States
- Category Modular Pipe and Rail Fittings
Dimensions
Nominal Pipe Size (In.) | 2 in |
Nominal Pipe Size | 2 in |
Inside Dia. | 2.4 in |
Overall Length | 5 in |
Inside Diameter | 2 3/8 in |
For Actual Pipe Outer Diameter | 2 3/8 in |
For Pipe Size | 2 in |
Details
Description
Base Flange, Rectangular Base Flange, For Pipe Size 2 in, Corrosion Resistant Yes, Aluminum, Gray, Unfinished, For Actual Pipe Outer Diameter 2 3/8 in, Overall Length 5 in, Base, Inside Diameter 2 3/8 in, ASTM B179 535
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Workbench, Steel, 48" W, 30" D (WW3048-6PHFL)
- METRO Post Clamp, Silver (9994Z)
- ZORO SELECT Shelf Liner 36"x24", Clear, 4PK (5GRG0)
- GLOBAL INDUSTRIAL Heavy Duty Plastic Hopper Bin, Red (752397RD)
- HOLLAENDER Structural Pipe Fitting, Adjustable Swivel, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (30C-8)
- HOLLAENDER Structural Pipe Fitting, Cross-E, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (7E-8)
- HOLLAENDER Structural Pipe Fitting, Adjustable Flange, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (46ADJ-7)
- HOLLAENDER Structural Pipe Fitting, Side Outlet Elbow, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (9-8)
- HOLLAENDER Structural Pipe Fitting, Wall Mount Flange, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (50-8)
- HOLLAENDER Structural Pipe Fitting, Adjustable Elbow-E, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (17E-8)
- HOLLAENDER Structural Pipe Fitting, Side Outlet Elbow, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (9-7)
- Hollaender Structural Framing Systems