Artemis 25 Swivel Counter Stool with Black Wrinkle Finish and Canter Saddle Seat and Back

  • Mfr # 861

  • Zoro # G415837274


product price:  $281.99
/ea
Free Shipping & Returns

Key Features

Length
21 in
Width
21 in
Height
35 in
Seat Color
Black Wrinkle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
861
Zoro #
G415837274
UPC #
71235308537
Country of Origin
United States

Dimensions

Length
21 in
Width
21 in
Height
35 in

Details

Seat Color
Black Wrinkle
Item
Bar Stool

Description

Strength, beauty, and comfort meet in this upholstered and padded low back swivel stool. Artemis contemporary base frame is constructed from 16-gauge, 1.25-inch tube steel with solid MIG-welded joints for strength and durability. Independently load tested to withstand 550 lbs. without failure meets/exceeds BIFMA/ANSI standards. Powder coat finishes resist rust, chips, and abrasions to ensure sustained beauty. Customize your cushioned seat from an impressive upholstery selection of vinyl and fabric options. Cushioned seats start with 2.5 inches of high-density foam for maximum support and longevity and are finished with commercial grade upholstery. The low, curved backrest is contoured for comfort; padded and upholstered for cushioned lumbar support. Our extensive upholstery selection allows you to customize your backrest to complement the cushioned seat. Our S-360 swivels are powder coated with 52 stainless steel ball bearings for smooth and consistent rotation.


  • 25" Seat Height - Ideal for 35-37" Counter Heights
  • Durable, Anodized Nickel powder coat finish, 16-gauge, 1.25" tube steel frame with solid MIG-welded construction – independently load tested to 550 lbs. without failure (meets/exceeds BIFMA/ANSI standards)
  • Cushion seats constructed of 2.5-inches of high-density foam with commercial grade upholstery (vinyl and fabric options)
  • Complementary, padded upholstered back offers enhanced design and comfort, wide selection of vinyl and fabric options
  • Swivels are powder coated with 52 stainless steel ball bearings for pressure-activated, smooth, and consistent rotation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.