This item is Discontinued.

Holland Bar Stool Co 25" Swivel Counter Stool, SS Finish, Nat Back, Canter Bordeaux Seat 83025SSNatMplB005

25" Swivel Counter Stool, SS Finish, Nat Back, Canter Bordeaux Seat (Discontinued)

  • Mfr # 83025SSNatMplB005
  • Zoro # G4088139
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
83025SSNatMplB005
Zoro #
G4088139
UPC #
71235630829
Country of Origin
United States

Description

Customize your very own counter stool with the help of the Holland Bar Stool Co. This Stainless Voltaire swivel counter stool has a contemporary design featuring a stylish wood back available with a natural or medium finish. The frame is made from commercial quality 16 gauge, 1 1/4 inch tube steel with solid mig welded joints to guarantee strength and durability. The powder coated finish resists chips and scratches and ensures a long-lasting, rich appearance. The wood seats are 1 1/4 inch solid hardwood and are dished for amazing posterior comfort, making sitting for minutes or hours a pleasure. The cushion seats are of the highest quality as well, utilizing a breathable, commercial grade vinyl or fabric. At the heart of the cushion is 2 1/2 inches of highly-dense foam that provides maximum support and will not breakdown in a couple years. You won't find a higher quality stool on the market. If you are going to finish your bar or dining area - do it right, with a stool from the Holland Bar Stool Co.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.