Shop HOLLAND BAR STOOL CO
See all product information
Create Account
36" 214 Black Table, 30" x 30" Square Top, Foot Ring
- Mfr # 214-1636BW30SQFTRG
- Zoro # G4165434
product price:Â
$
250.00
/ea
Free Shipping & Returns
Key Features
Shape
Square
Tabletop Material
Laminate
Tabletop Color
Mahogany
Surface Material
Laminate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 214-1636BW30SQFTRG
- Zoro #
- G4165434
- UPC #
- 71235344474
- Country of Origin
- United States
- Shape
- Square
- Tabletop Material
- Laminate
- Tabletop Color
- Mahogany
- Surface Material
- Laminate
Description
Holland Bar Stool Co.'s commercial tables are an affordable alternative for your man cave, rec room, bar, or restaurant. Available in 30", 36", and 42" heights and with a variety of tops sizes both round and square, there is a table to fit most needs. Table bases are commercial quality with a cast iron base plate, steel column, and spider. The bases are easy to assemble and with locking tabs, top and bottom, are strong and steady. Tops feature durable black laminate on one side and a mahogany (dark cherry) laminate on the other, allowing you to choose the look that is best for you. Black rubber T-Molding provides protection for edges and corners, and won't peal off like many laminate edges. Tables have adjustable feet to accomodate any floor surface. If you are in the market for a quality table at a great price, look no further than this table from the Holland Bar Stool Co.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.