72in United States Army - 250 Years Grill Cover

  • Mfr # GC

  • Zoro # G022714227


product price:  $84.95
/ea
Free Shipping & Returns

Key Features

Width
23 in
Overall Depth
36 in
Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GC
Zoro #
G022714227
UPC #
071235506353
Country of Origin
United States

Dimensions

Width
23 in
Overall Depth
36 in
Length
72 in

Details

Item
Grill Cover

Description

Mark the Army's 250th anniversary with a tribute to America's oldest military branch with a grill cover by the Holland Bar Stool Co. The cover is hand-made using the finest commercial grade, marine vinyl. Logo application utilizes a state of the art print process to provide the most detailed logo possible. UV resistant inks are used to ensure exceptional durability to direct sun exposure plus the vent allows the release of moisture from under the cover. A cinch clasp on each side of the cover allows a secure fit to your grill keeping it put even in the windiest of weather. You will not find a better quality, Officially Licensed cover that keeps your grill protected from the extreme elements than this one from the Holland Bar Stool Co.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.