BBQ Grill Brush Set Large & Small Detailing Cleaner w/ Wire Brush BBQ Scrubber Bristles
- Mfr # GW24T05-10
- Zoro # G222936627
product price:Â
$
36.99
/ea
Key Features
Length
3 in
Color
Gray & Brown
Height
10 in
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GW24T05-10
- Zoro #
- G222936627
- UPC #
- 197315869214
- Country of Origin
- China
- Color
- Gray & Brown
- Item
- Grill Accessories
Dimensions
- Length
- 3 in
- Height
- 10 in
- Width
- 5 in
Description
Quickly and efficiently clean your barbeque cooking surfaces with the Heavy Duty Grill Brush Set by Kings County Tools. This barbeque accessories set includes a large metal wire brush as well as a narrow, curved wire cleaning brush designed to target corners and other tight spots, so you can keep your entire grill perfectly clean. The ergonomic design makes this metal grill brush set easy to use, while the heavy duty stainless steel and wood materials ensure that these BBQ grill accessories are built to last. Kings County Tools is your source for grill cleaners and other grilling tools with quality you can count on.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.